- Angular Contact Ball Bearing
- 17 mm Inside Diameter
- 47 mm Outside Diameter
- 25 mm Width
| Tightening Torque [Max] | 15 Nm |
| Series | ZKLN |
| Fatigue Limit Load | 1890 N |
| O.D. | 47 mm |
| Bearing Type | Angular Contact |
| Requisite Locknut Force | 7514 |
| Thermally Safe Operating Speed | 3300 |
| Corner Radius [Min] | 0.3 mm |
| Axial Runout | 2 |
| Limiting Speed - Oil | 3300 rpm |
| Inch/Metric | Metric |
| Tilting Rigidity | 80 |
| Dynamic Load Rating | 20700 N |
| Enclosure | Double Sealed |
| Limiting Speed - Grease | 7600 rpm |
| I.D. Tolerance | 0/-0.005 |
| I.D. | 17 mm |
| Axial Rigidity | 450 |
| Bearing Frictional Torque | 0.24 N-m |
| Contact Angle | 60° |
| Cone Corner Radius | 0.3 mm |
| Static Load Rating [Max] | 31000 N |
| O.D. Tolerance | 0/-0.010 |
| Weight | 0.55 LB |
| EAN or UPC | 4012802078961 |

