- Angular Contact Ball Bearing
- 20 mm Inside Diameter
- 52 mm Outside Diameter
- 28 mm Width
| Axial Runout | 2 |
| Tightening Torque [Max] | 18 Nm |
| Axial Rigidity | 650 |
| Requisite Locknut Force | 8258 |
| Fatigue Limit Load | 2850 N |
| Limiting Speed - Grease | 8700 rpm |
| Bearing Frictional Torque | 0.15 N-m |
| I.D. Tolerance | 0/-0.005 |
| O.D. | 52 mm |
| Tilting Rigidity | 140 |
| Static Load Rating [Max] | 47000 N |
| Contact Angle | 60° |
| Bearing Type | Angular Contact |
| O.D. Tolerance | 0/-0.010 |
| Dynamic Load Rating | 28500 N |
| Enclosure | Double Sealed |
| Thermally Safe Operating Speed | 5400 |
| Corner Radius [Min] | 0.3 mm |
| I.D. | 20 mm |
| Series | ZKLN |
| Weight | 0.682 LB |
| EAN or UPC | 4012802430370 |

