- Angular Contact Ball Bearing
- 30 mm Inside Diameter
- 62 mm Outside Diameter
- 28 mm Width
| Tilting Rigidity | 300 |
| Contact Angle | 60° |
| Limiting Speed - Oil | 2200 rpm |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 0.3 mm |
| Static Load Rating [Max] | 64000 N |
| Limiting Speed - Grease | 5000 rpm |
| Axial Runout | 5 |
| O.D. Tolerance | 0/-0.013 |
| I.D. Tolerance | 0/-0.01 |
| Cone Corner Radius | 0.3 mm |
| I.D. | 30 mm |
| Enclosure | Double Sealed |
| Axial Rigidity | 850 |
| Bearing Frictional Torque | 0.5 N-m |
| Requisite Locknut Force | 9947 |
| Series | ZKLN |
| Fatigue Limit Load | 2900 N |
| Thermally Safe Operating Speed | 2200 |
| Inch/Metric | Metric |
| O.D. | 62 mm |
| Tightening Torque [Max] | 32 Nm |
| Dynamic Load Rating | 29000 N |
| Weight | 1.029 LB |
| EAN or UPC | 4012802079036 |

