- Angular Contact Ball Bearing
- 40 mm Inside Diameter
- 90 mm Outside Diameter
- 46 mm Width
| Bearing Frictional Torque | 0.65 N-m |
| Requisite Locknut Force | 25185 |
| Series | ZKLN |
| Static Load Rating [Max] | 149000 N |
| Dynamic Load Rating | 79000 N |
| Tightening Torque [Max] | 110 Nm |
| Cone Corner Radius | 0.6 mm |
| Enclosure | Double Sealed |
| O.D. Tolerance | 0/-0.010 |
| Thermally Safe Operating Speed | 3100 |
| Bearing Type | Angular Contact |
| Axial Runout | 2.5 |
| Limiting Speed - Oil | 3100 rpm |
| Limiting Speed - Grease | 4400 rpm |
| I.D. Tolerance | 0/-0.005 |
| O.D. | 90 mm |
| I.D. | 40 mm |
| Fatigue Limit Load | 9100 N |
| Axial Rigidity | 1200 |
| Inch/Metric | Metric |
| Tilting Rigidity | 750 |
| Corner Radius [Min] | 0.6 mm |
| Contact Angle | 60° |
| Weight | 3.748 LB |
| EAN or UPC | 4012802079104 |

