- Series 2517 Taper Lock Bushing
- 1.8125 in Bore Size
| Bushing Series | 2517 |
| Bore Size | 1.8125 in |
| Keyway Size | 1/2 x 1/4 |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Type | Inch |
| Material | Steel |
| Length Through Bore | 1 3/4 in |
| Weight | 2.4 LB |
| Bushing Series | 2517 |
| Bore Size | 1.8125 in |
| Keyway Size | 1/2 x 1/4 |
| Bolt Circle Dia. | 3 1/4 in |
| Bore Type | Inch |
| Material | Steel |
| Length Through Bore | 1 3/4 in |
| Weight | 2.4 LB |