- Pneumatic Style
- 7500 lb Capacity
- 4.4 hp Rated Power
description
- Built with high-quality components and all steel construction, Ingersoll Rand Classic Air Winches have a reputation for rugged dependability, reliability and safety earned over 50 years. They are ideal for utility use in construction, offshore and marine applications. Classic Air Winches are available with optional features such as remote control pendants, drum guards, airline accessories and construction cages.
features
- Durability: Rugged cast steel construction delivers long-life
- Safety: Lift-to-Shift variable speed lever provides precise control and features a band brake that provides easy-to-use reliable braking
- Performance: Radial piston air motor provides reliable power with adjustable speed for any use. Proprietary, variable-speed throttle valve allows for precise positioning and the disengaging clutch allows for rapid wire rope payout
- Note: There are other configurations and modifications that Ingersoll Rand can accommodate outside of the standard unit. Please contact us for more information [email protected].
| Standards | ANSI/ASME B30.7 |
| Air Consumption @ Load | 100 ft3/min, 2.8 m3/min |
| Housing Material | Steel |
| Air Inlet | 3/4 in NPT |
| Rope Diameter | 5/16 in, 8 mm |
| Motor | Radial Piston Air Motor |
| Style | Air |
| Gear Train | Planetary |
| Air Pressure | 90 psi |
| Control | Throttle, Lever |
| Capacity | 7500 lb |
| Finish | Enamel Coated |
| Hose Size [Min] | 3/4 in |
| Weight | 0.0 KG |

