- 1/4" Drive
- 20 ft lb Max. Torque
- 200 rpm
- 2.5 ft³/min Air Flow
description
- Compact size lets you squeeze into tight spaces without feeling constricted while running small fasteners. Excellent for body shop repair jobs and light-duty work under the dashboard.
applications
- For under the hood, under the dash, collision repair – wherever access is the key
features
- 25 ft lb (34 Nm) max. torque and 250 rpm free speed deliver impressive power to get the task at hand done fast
- Unique head construction provides improved durability and more consistent performance over the life of the tool
- Low-profile forward/reverse control has a wide diameter for easy gripping and also eliminates accidentally changing directions in confined spaces
- Ergonomic coupling nut and handle ensure a comfortable grip with no sharp edges
- Smallest air ratchet is only 6.5" long
- Lightweight - 1.4 lb
| Length | 6 1/2 in |
| Rotation Speed [Max] | 200 rpm |
| Drive Size | 1/4 in |
| Type | Ultra Duty |
| Sound Level | 87.7 dB |
| Torque Range | 5 to 20 ft lb |
| Socket Drive Size | 1/4 in |
| Air Consumption [Max] | 2.5 ft3/min |
| NPTF Size | 0.25 in |
| Weight | 1.25 LB |

