Skip to content Skip to navigation menu
Aluminum Ratchet Wrench

105-D2

Aluminum Ratchet Wrench
Item #101628295
  • 1/4 in Drive Size
  • 280 rpm Free Speed
  • 18 cfm Air Consumption
Aluminum Ratchet Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive Size
  • 280 rpm Free Speed
  • 18 cfm Air Consumption

description

  • Compact size lets you squeeze into tight spaces without feeling constricted while running small fasteners. Excellent for body shop repair jobs and light-duty work under the dashboard.

applications

  • For under the hood, under the dash, collision repair – wherever access is the key

features

  • Power & Speed: With 25 ft-lb max torque and 250 rpm free speed, you can count on the 105 Series to deliver impressive power.
  • Greater Access & Reach: The 105 Series mini ratchet wrenches are small and nimble enough to tackle jobs in both tight and hard to reach places.
  • Durable: With an aluminum housing and steel head construction, the 105 Series has improved durability and consistent performance.
  • Increased Safety: The ball dent anvil found on each member of the 105 Series provides a more secure link to the socket, increasing operator safety.
Rotation Speed [Max] 250 rpm
Hose Size 0.375 in
Actuation Lever
Length 7.300 in
Air Inlet 1/4 in
Air Inlet Type NPT
Drive Size 1/4 in
Inlet Size 1/4 in
Housing Material Aluminum
Socket Drive Size 1/4 in
Air Pressure 90 psi
Series 105 Series Mini Ratchet Wrench
Reversible Yes
Hose Size [Min] 3/8 in
Sound Level 81.8 dB
Warranty 1 Year
Torque Range 5-20 ft-lb, 7-27 nm
No. of Power Settings Continuous
Side to Center 0.77 in
Handle Material Aluminum
Power Source Air Powered
Standard All Gov Regulations And Fda Certified
Handle Type Inline
Duty Rating Industrial Duty
Air Consumption [Average] 3 cfm, 85 I/min
Retainer Type Ball
Air Consumption 18 cfm, 510 I/min
Free Speed 280 rpm
Torque Rating [Max] 25 ft lb
Exhaust Location Rear
Weight 1.4 LB
EAN or UPC 663023077017
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison