- 3/8 in Drive Size
- 280 rpm Free Speed
- 18 cfm Air Consumption
description
- The 105 Series of air ratchet wrenches are small, durable, and easy to handle for vehicle repair technicians. The low profile forward/reverse control has a wide diameter for easy gripping and increased control in confined spaces.
applications
- For under the hood, under the dash, collision repair – wherever access is the key
features
- Power & Speed: With 25 ft-lb max torque and 250 rpm free speed, you can count on the 105 Series to deliver impressive power.
- Greater Access & Reach: The 105 Series mini ratchet wrenches are small and nimble enough to tackle jobs in both tight and hard to reach places.
- Durable: With an aluminum housing and steel head construction, the 105 Series has improved durability and consistent performance.
- Increased Safety: The ball dent anvil found on each member of the 105 Series provides a more secure link to the socket, increasing operator safety.
| Standard | All Gov Regulations And Fda Certified |
| Air Inlet Type | NPT |
| Torque Rating [Max] | 25 ft lb |
| Handle Material | Aluminum |
| Hose Size [Min] | 3/8 in |
| Housing Material | Aluminum |
| Warranty | 1 Year |
| Power Source | Air Powered |
| No. of Power Settings | Continuous |
| Inlet Size | 1/4 in |
| Rotation Speed [Max] | 250 rpm |
| Air Consumption [Average] | 3 cfm, 85 I/min |
| Side to Center | 0.77 in |
| Duty Rating | Industrial Duty |
| Retainer Type | Ball |
| Drive Size | 3/8 in |
| Air Consumption | 18 cfm, 510 I/min |
| Hose Size | 0.375 in |
| Sound Level | 81.8 dB |
| Torque Range | 5-20 ft-lb, 7-27 nm |
| Actuation | Lever |
| Series | 105 Series Mini Ratchet Wrench |
| Air Pressure | 90 psi |
| Free Speed | 280 rpm |
| Exhaust Location | Rear |
| Socket Drive Size | 3/8 in |
| Length | 7.300 in |
| Air Inlet | 1/4 in |
| Handle Type | Inline |
| Reversible | Yes |
| Weight | 1.59 LB |
| EAN or UPC | 663023077024 |

