- Ratchet Wrench
description
- Compact size lets you squeeze into tight spaces without feeling constricted while running small fasteners. Excellent for body shop repair jobs and light-duty work under the dashboard.
applications
- For under the hood, under the dash, collision repair – wherever access is the key
features
- 25 ft lb (34 Nm) max. torque and 250 rpm free speed deliver impressive power to get the task at hand done fast
- Unique head construction provides improved durability and more consistent performance over the life of the tool
- Low-profile forward/reverse control has a wide diameter for easy gripping and also eliminates accidentally changing directions in confined spaces
- Ergonomic coupling nut and handle ensure a comfortable grip with no sharp edges
- Lightweight - 1.4 lb
| Length | 8.410 in |
| Rotation Speed [Max] | 250 rpm |
| Torque Range | 5 to 20 ft lb |
| Inlet Size | 1/4 in |
| Torque Rating [Max] | 25 ft lb |
| Socket Drive Size | 1/4 in |
| Air Consumption | 18 min |
| Sound Level | 81.8 dB |
| Hose Size [Min] | 0.375 in |
| Weight | 1.9 LB |
| EAN or UPC | 663023077031 |

