- 3/8" Drive
- 50 ft lb Max. Torque
- 160 rpm
- 4 ft³/min Air Flow
description
- Based on the industry's most popular ratchet, the 107XP delivers an extra measure of durability with an advanced head design, plus a host of other features.
features
- Variable-speed, lever-style throttle
- 50 ft lb of maximum torque
- 360° adjustable exhaust directs air away from the operator and the work
| Torque Range | 10 to 45 ft lb |
| Socket Drive Size | 3/8 in |
| Sound Level | 92.5 dB |
| Type | Heavy-Duty |
| Drive Size | 3/8 in |
| Air Consumption [Max] | 4 ft3/min |
| Rotation Speed [Max] | 160 rpm |
| Length | 10 1/2 in |
| Weight | 2.7 LB |

