- 3/8 in Drive Size
- 160 rpm Free Speed
- 19 cfm Air Consumption
description
- The advanced head design of the 1077XPA ½” and 107XPA ⅜” ratchet wrenches provide increased durability to one of the industry’s most popular ratchets.
features
- 360-Degree Exhaust: The 360-degree exhaust capabilities of the 107XPA standard ratchet wrenches direct exhaust away from the operator, ensuring a better workspace.
- Increased Control: The power regulator you’ll find on these two ratchet wrenches provides increased control on every job.
- Access Hard to Reach Spaces: With greater access and reach, you can more easily work in deep, hard to reach areas.
- Reliability: With Ingersoll Rand products, you can expect your tools to continuously exceed your expectations.
| Air Consumption @ Load | 18 ft3/min |
| Air Consumption | 19 cfm, 530 I/min |
| Retainer Type | Ball |
| Type | Heavy-Duty |
| Air Consumption [Average] | 4 cfm, 113 I/min |
| Drive Size | 3/8 in |
| Handle Material | Aluminum |
| Free Speed | 160 rpm |
| Housing Material | Aluminum |
| Actuation | Lever |
| Torque [Max] | 54 ft lb |
| Side to Center | 0.96 in |
| Rotation Speed [Max] | 160 rpm |
| Torque | 45 ft lb |
| Socket Drive Size | 3/8 in |
| Handle Type | Inline |
| Torque [Min] | 10 ft lb |
| Reversible | Yes |
| Air Pressure | 90 psi |
| Air Consumption [Max] | 4 ft3/min |
| Hose Size | 0.375 in |
| Air Inlet | 1/4 in |
| Series | XPA Series Ratchet Wrench |
| Warranty | 1 Year |
| No. of Power Settings | Continuous |
| Duty Rating | Industrial Duty |
| Length | 11 in |
| Air Inlet Type | NPT |
| Torque Range | 10-45 ft-lb, 14-61 nm |
| NPTF Size | 1/4 in |
| Sound Level | 94.4 dB |
| Hose Size [Min] | 3/8 in |
| Power Source | Air Powered |
| Standard | All Gov Regulations And Fda Certified |
| Inlet Size | 1/4 in NPT(F) |
| Exhaust Location | Side - Adjustable |
| Weight | 2.7 LB |
| EAN or UPC | 663023020280 |

