- 1/2 in Drive Size
- 220 rpm Free Speed
- 24 cfm Air Consumption
description
- The 1099XPA ratchet wrenches provide an optimized gear ratio and airflow for exceptional performance and durability with 76 ft-lb maximum torque. The 109 model offers a ½” drive, while the 1099 model sports a ⅜” version.
features
- 360-Degree Exhaust: The adjustable exhaust on the 1099XPA high torque ratchet wrenches directs air flow away from you and your workspace.
- Low Profile Forward/Reverse Control: The 1099XPA forward/reverse control has a wide diameter for increased ease of use in confined spaces.
- Increased Reach: Enjoy easier access to deep, hard to reach spaces with these high torque ratchet wrenches.
| Retainer Type | Ball |
| Air Consumption [Average] | 4 cfm, 113 I/min |
| Air Consumption | 24 cfm, 680 I/min |
| Drive Type | Square |
| Side to Center | 1.08 in |
| Reversible | Yes |
| Sound Level | 92.4 dB |
| Air Inlet Type | NPT |
| Exhaust Location | Side - Adjustable |
| Hose Size | 0.375 in |
| Length | 12 in |
| Torque [Min] | 10 ft lb |
| Housing Material | Aluminum |
| Actuation | Button |
| Inlet Size | 1/4 in NPT(F) |
| Air Consumption @ Load | 24 ft3/min |
| Air Consumption [Max] | 4 ft3/min |
| Torque | 60 ft lb |
| Torque Range | 10-60 ft-lb, 14-81 nm |
| Control Type | Lever Throttle |
| Hose Size [Min] | 3/8 in |
| Torque [Max] | 76 ft lb |
| Air Inlet | 1/4 in |
| Series | XPA Series Ratchet Wrench |
| No. of Power Settings | Continuous |
| Air Pressure | 90 psi |
| Handle Type | Inline |
| Drive Size | 1/2 in |
| Standard | All Gov Regulations And Fda Certified |
| Handle Material | Aluminum |
| Power Source | Air Powered |
| Duty Rating | Industrial Duty |
| Free Speed | 220 rpm |
| Warranty | 1 Year |
| Style | Super Duty |
| Rotation Speed [Max] | 220 rpm |
| Weight | 3.8 LB |
| EAN or UPC | 663023030579 |

