- 3/8" Drive
- 60 ft lb Max. Torque
- 300 rpm
- 4 ft³/min Air Flow
description
- The fastest ratchet in its class with an optimized gear ratio and airflow.
features
- 70 ft lb maximum torque at 300 rpm free speed
- Exceptional durability
- Adjustable exhaust directs air away from operator
| Rotation Speed [Max] | 300 rpm |
| Length | 11.900 in |
| Socket Drive Size | 3/8 in |
| Drive Size | 3/8 in |
| Sound Level | 93.6 dB |
| Air Consumption [Max] | 4 ft3/min |
| Type | Super Duty |
| Torque Range | 70 ft lb |
| Weight | 3.4 LB |

