- 1/4 in Drive Size
- 300 rpm Free Speed
- 20 cfm Air Consumption
description
- The 1105MAX Series is our top-of-the-line, premium mini impact wrenches. These air ratchets offer best-in-class power and speed with features like enhanced corrosion resistance and an ultra-comfortable housing.
features
- Increased Access & Reach: These mini ratchet wrenches let you get into deep, tight, and hard-to-reach places.
- Long-Lasting Comfort: The composite housing and handle insulates from the cold and ensures operator comfort even during extended use.
- Trusted Durability: The 1105MAX Series can withstand harsh environments and repeated drops.
| Inlet Size | 1/4 in |
| Warranty | 1 Year |
| Reversible | Yes |
| Sound Level | 88.9 dB |
| Handle Type | Inline |
| Air Pressure | 90 psi |
| Rotation Speed [Max] | 300 rpm |
| Exhaust Location | Rear |
| Retainer Type | Ball |
| Torque Rating [Max] | 30 ft lb |
| Series | 1105MAX Series Premium Mini Ratchet Wrench |
| Side to Center | 0.8 in |
| Power Source | Air Powered |
| Length | 7.360 in |
| Torque [Max] | 30 ft lb |
| Air Inlet | 1/4 in |
| Duty Rating | Industrial Duty |
| Torque Range | 5-25 ft-lb, 7-34 nm |
| Air Consumption | 20 cfm, 566 I/min |
| Housing Material | Aluminum Core With Composite Sleeve |
| Air Consumption [Average] | 3.5 cfm, 99 I/min |
| Drive Size | 1/4 in |
| Socket Drive Size | 1/4 in |
| Hose Size | 0.375 in |
| Air Inlet Type | NPT |
| Standard | All Gov Regulations And Fda Certified |
| Hose Size [Min] | 3/8 in |
| Actuation | Lever |
| Free Speed | 300 rpm |
| No. of Power Settings | Continuous |
| Weight | 1.35 LB |
| EAN or UPC | 663023077048 |

