Ingersoll-Rand Co.
111
The Knuckle Saver™ Super-Duty Reactionless Air Ratchet Wrench
Item #101490080
- 3/8" Drive
- 10-50 ft lb Torque
- 300 rpm
description
- Revolutionary Reactionless Ratchet™ has a unique mechanism that makes gearing unnecessary and absorbs kickback when the nut runs tight.
features
- Up to 50 ft lb torque
- Rear exhaust
- External grease fitting
| Socket Drive Size | 3/8 in |
| Torque Range | 10 to 50 ft lb |
| Type | The Knuckle Saver™ Super-Duty Reationless |
| Drive Size | 3/8 in |
| Rotation Speed [Max] | 300 rpm |
| Length | 10 in |
| Sound Level | 89.6 dB |
| Air Consumption [Max] | 4 ft3/min |
| Weight | 2.85 LB |
| EAN or UPC | 663023000039 |
