- 3/8" Drive
- 25 ft lb Max. Torque
- 270 rpm
- 3.5 ft³/min Air Flow
applications
- For under the hood, under the dash, collision repair – wherever access is the key
features
- Exclusive TwinPawl Plus head design for durability and long life
- Two-speed power grip ring
- ergonomic, textured grip
- Puts the power and speed of a larger tool neatly in the palm of your hand
| Torque Range | 5 to 25 ft lb |
| Drive Size | 3/8 in |
| Socket Drive Size | 3/8 in |
| Rotation Speed [Max] | 270 rpm |
| Length | 7 1/2 in |
| Air Consumption [Max] | 3.5 ft3/min |
| Sound Level | 86.6 dB |
| Weight | 3.0 LB |
| EAN or UPC | 663023015552 |

