- 3500 bpm Blows/Minute
- 1/4 in Air Inlet
- NPT Air Inlet Type
- 0.69 in Bore Diameter
description
- The 116 standard air hammer is ideal for fast cutting action, and excels in medium exhaust systems, panel cutting, and general repair work.
features
- Reliable: This hammer’s alloyed steel barrel and heat-treated piston prolong your tool’s life and make sure it delivers the same quality output every time.
- Lightweight: Built for user comfort, this tool is lightweight and easy to use, so you never have to overexert yourself when working a job.
- Power: With a built-in power regulator you have full control over the speed and power output of your hammer, up to 3,500 blows per minute.
| Blows/Impacts Per Minute | 3500 blows/min |
| Retainer Type | Spring |
| Bore Size | 0.6875 in |
| Air Consumption @ Load | 15 cfm, 425 I/min |
| NPTF Size | 1/4 in |
| Air Consumption | 3 ft3/min |
| Air Consumption [Max] | 15 ft3/min |
| Handle Type | Pistol Grip |
| Hose Size [Min] | 3/8 in |
| Hose Size | 0.375 in |
| Weight | 3.9 LB |
| EAN or UPC | 663023000497 |

