- 2000 bpm Blows/Minute
- 1/4 in Air Inlet
- NPT Air Inlet Type
- 0.69 in Bore Diameter
description
- The 117 standard air hammer has a longer piston stroke than other hammers in the series. It is designed for exhaust work, bolt cutting, and front end work.
features
- Reliable: Ingersoll Rand promises tools that last, and this hammer is no different. You can count on it to perform the same way every time.
- 2,000 Blows Per Minute: This hammer has a built-in power regulator that allows you to completely control the speed and power output of your tool.
- Longer Life: To ensure a long life for your tool, it has a heat-treated piston and an alloyed steel barrel.
| Handle Type | Pistol Grip |
| NPTF Size | 1/4 in |
| Air Consumption | 3 ft3/min |
| Pressure | 90 psi |
| Length | 9.900 in |
| Hose Size [Min] | 3/8 in |
| Type | Standard Duty |
| Hose Size | 0.375 in |
| Air Consumption [Max] | 14 ft3/min |
| Shank Diameter | 0.401 in |
| Retainer Type | Spring |
| Air Consumption @ Load | 15 cfm, 396 I/min |
| Bore Size | 0.6875 in |
| Blows/Impacts Per Minute | 2000 blows/min |
| Weight | 4.9 LB |
| EAN or UPC | 663023000527 |

