- Air Hammer
- 2000 blows/min [Max]
- 1/4 in
description
- Economical air hammer for fast cutting action, especially for medium exhaust system, panel cutting and general repair work.
features
- Long life, alloy steel barrel and heat-treated piston
- Coil spring retainer for fast and easy chisel changes
- Handles a range of cutting applications
includes
- (5) chisels
| Retainer Type | Spring |
| Pressure | 90 psi |
| Bore Size | 0.6875 in |
| Air Consumption [Max] | 14 ft3/min |
| Air Consumption | 3 ft3/min |
| NPTF Size | 1/4 in |
| Shank Diameter | 0.401 in |
| Hose Size | 0.375 in |
| Length | 9.900 in |
| Type | Standard Duty |
| Blows/Impacts Per Minute | 2000 blows/min |
| Weight | 6.45 LB |
| EAN or UPC | 663023000541 |

