- Air Hammer
- 0.401" Bore
- 3,500 Blows per Min
- 3 1/2" Stroke Length
- Air Hammer
features
- Anti-vibration feature reduces tool vibration by over 30% when compared to standard air hammers in it class
- 15% increase in impact force over standard air hammer product offering
- Quick-change retainer allows for faster chisel changeovers, so you can get the job done
includes
- Air hammer
- Quick change retainer
- 5 piece chisel set
- Carrying case
| Blows/Impacts Per Minute | 2500 blows/min |
| Length | 10 1/2 in |
| Pressure | 105 psi |
| Air Consumption @ Load | 2.9 ft3/min |
| Inlet Size | 1/4 in |
| NPTF Size | 1/4 in |
| Stroke Length [Max] | 3 1/2 in |
| Bore Size | 0.401 in |
| Shank Diameter | 0.401 in |
| Manufacturer Name | Ingersoll-Rand |
| Hose Size | 0.375 in |
| Weight | 5.3 LB |
| EAN or UPC | 663023099460 |

