- 2530 bpm Blows/Minute
- 1/4 in Air Inlet
- NPT Air Inlet Type
- 3/4 in Bore Diameter
description
- This long barrel hammer will deliver the punch you need to get the job done quickly and comfortably. Great for exhaust and front-end jobs, general bolt cutting, pin driving, and body shearing work.
applications
- Vehicle Repair, Exhaust Front End Jobs, Bolt Cutting
features
- Productivity: The quick-change retainer allows you to quickly and easily change out chisels, so you never have to lose time trying to get your tool in order.
- Durable: This heavy duty tool can withstand harsh environments and repeated drops, so no matter what you throw at it, it will continue to perform at top conditions.
- Comfort: This tool comes with an anti-vibration feature that reduces vibration by 30%, allowing for greater user comfort. It’ll never slow you down.
- Optimized for the vehicle repair industry, heavy trucks, and MRO
| Handle Type | Pistol Grip |
| Length | 9 3/32 in |
| Blows/Minute | 2,530 bpm |
| Tool Wt. | 4.5 lb |
| Type | Chiseling |
| Hose Size [Min] | 3/8 in |
| Air Consumption @ Load | 23.8 cfm, 673.94 I/min |
| Retainer Type | Quick Change |
| Weight | 6.2 LB |
| EAN or UPC | 663023152608 |

