- 3/8" Drive
- 60 ft lb Torque
- 1/4" NPTF Inlet
- Air Ratchet Wrench
| Air Consumption @ Load | 30 ft3/min |
| Style | General Duty |
| Air Consumption | 5 ft3/min |
| Socket Drive Size | 3/8 in |
| Rotation Speed | 275 rpm |
| Drive Size | 3/8 in |
| Side to Center | N/A |
| Hose Size | 0.375 in |
| Torque [Max] | 60 ft lb |
| Free Speed | 275 rpm |
| Hose Size [Min] | 0.375 in |
| NPTF Size | 1/4 in |
| Drive Type | Square |
| Control Type | Lever Throttle |
| Sound Level | 105.7 dB |
| Inlet Size | 1/4 in NPT(F) |
| Length | 10.700 in |
| Torque Range | 60 ft lb |
| Weight | 3.09 LB |
| EAN or UPC | 663023017983 |

