- 3/8 in Drive Size
- 220 rpm Free Speed
- 23 cfm Air Consumption
description
- The Ingersoll Rand MAX line — including the 1207MAX Series of air ratchet wrenches — delivers best-in-class performance with a number of premium features. You can choose between a ½” or ⅜” drive, but you’ll never have to sacrifice comfort or power with this line.
features
- Patent-pending forward/reverse collar provides unrestricted access to easily change the direction of the tool, which is critical in tight spaces where traditional tools get jammed.
- Nickel-plated housing provides enhanced corrosion resistance.
- 65 ft-lbs. of maximum torque ensures enough power for tough applications
- Innovative variable-speed power regulator and adjustable exhaust offers unprecedented control.
| Inlet Size | 1/4 in NPTF |
| Air Inlet Type | NPT |
| Warranty | 1 Year |
| Duty Rating | Industrial Duty |
| Noise Level | 85 dBA |
| Air Consumption | 23 cfm, 651 I/min |
| Actuation | Lever |
| Hose Size [Min] | 3/8 in |
| Side to Center | 0.95 in |
| Control Type | Trigger |
| Sound Level | 85 dB |
| Air Inlet | 1/4 in |
| Manufacturer Name | Ingersoll-Rand |
| No. of Power Settings | Continuous |
| Exhaust Location | Side - Adjustable |
| Free Speed [Max] | 220 rpm |
| Housing Material | Aluminum Core With Composite Sleeve |
| Drive Type | Square |
| Hose Size | 0.375 in |
| Handle Type | Inline |
| Power Source | Air Powered |
| Torque Range | 10-60 ft-lb, 14-81 nm |
| Pressure | 90 psi |
| Free Speed | 220 rpm |
| Air Consumption [Average] | 4 cfm, 113 I/min |
| Standard | All Gov Regulations And Fda Certified |
| Retainer Type | Ball |
| Style | Reversible |
| Series | 1207MAX Series Premium Ratchet Wrench |
| Air Pressure | 90 psi |
| Reversible | Yes |
| Length | 10.800 in |
| Torque [Max] | 65 ft lb |
| Drive Size | 3/8 in |
| Weight | 3.52 LB |
| EAN or UPC | 663023077604 |

