- 3000 bpm Blows/Minute
- 1/4 in Air Inlet
- NPT Air Inlet Type
- 3/4 in Bore Diameter
description
- Make fast work of body panel crimping and cutting, bushing driving, shearing and general front end work with this air hammer, a super duty tool that produces up to 3000 blows per minute.
features
- Durable: Built to withstand repeated drops and harsh conditions, this hammer will never let you down.
- Long Lasting: The 121 super duty air hammer was built with an alloyed steel barrel and heat-treated piston to make sure it lasts as long as you need it to.
- Super Duty: This hammer can produce up to 3,000 blows per minute so you can speed through your tasks with ease.
- Built-in power regulator and trigger control
| Hose Size | 0.375 in |
| Air Consumption [Max] | 15 ft3/min |
| Handle Type | Pistol Grip |
| Shank Diameter | 0.401 in |
| Air Consumption | 3 ft3/min |
| Pressure | 90 psi |
| Blows/Impacts Per Minute | 2000 blows/min |
| Retainer Type | Spring |
| Hose Size [Min] | 3/8 in |
| Air Consumption @ Load | 15 cfm, 425 I/min |
| Inlet Size | 1/4 in NPT(F) |
| Length | 7.630 in |
| Type | Super Duty |
| Weight | 3.9 LB |
| EAN or UPC | 663023000114 |

