- Ratchet Wrench
- 5.0 ft3/min
- 275 rpm
- 1/4" NPT(F)
| Free Speed | 275 rpm |
| Inlet Size | 1/4 in NPT(F) |
| Length | 10.700 in |
| Air Consumption | 5 ft3/min |
| Hose Size [Min] | 0.375 in |
| Drive Type | Square |
| Drive Size | 1/2 in |
| Air Consumption @ Load | 30 ft3/min |
| Control Type | Lever Throttle |
| Style | General Duty |
| Torque [Max] | 60 ft lb |
| Weight | 0.02 LB |
| EAN or UPC | 663023017990 |

