- 3/8 in Drive Size
- 625 rpm Maximum Free Speed
- 80 ft-lb Nut Bursting Torque
description
- The Ingersoll Rand MAX line- including the 1211MAX Series of air ratchet wrenches- delivers best-in-class performance with a number of premium features. You can choose between a 1/2” or 3/8” drive, but you’ll never have to sacrifice comfort or power with this line.
applications
- To remove and install threaded fasteners.
features
- Our MAX line of tools is known for having a high torque output you can rely on. The 1211MAX Series features 80 ft-lb of nut busting torque from a reactionless impact mechanism.
- High Speed 625 RPM Free Speed lets you get more done, faster.
- Nickel-plated housing provides enhanced corrosion resistance.
- True ratchet mechanism delivers powerful manual break loose ability and final tighten capabilities.
| Air Consumption | 13.7 cfm, 388 lpm |
| Reverse Torque [Max] | 66 ft-lb, 89 nm |
| Warranty | 1 Year |
| Hose Size [Min] | 3/8 in |
| Free Speed [Max] | 625 rpm |
| Side to Center | 0.92 in |
| Air Pressure | 90 psi |
| Actuation | Lever |
| No. of Power Settings | Continuous |
| Drive Size | 3/8 in |
| Retainer Type | Ball |
| Handle Material | Composite |
| Standards | All Gov Regulations And FDA Certified |
| Handle Type | Inline |
| Exhaust Location | Front |
| Duty Rating | Industrial |
| Nut Busting Torque | 80 ft-lb, 108 nm |
| Housing Material | Aluminum Core With Composite Sleeve |
| Air Inlet | 1/4 in NPT |
| Weight | 0.0 LB |

