- 3530 bpm Blows/Minute
- 1/4 in Air Inlet
- NPT Air Inlet Type
- 3/4 in Bore Diameter
description
- Great for front-end jobs, general bolt cutting, pin driving, and body shearing work, this short barreled hammer is ready to deliver the punch you need.
applications
- Vehicle Repair, Exhaust Front End Jobs, Bolt Cutting
features
- Reduced Vibration: The 123MAX vibration reduced air hammer comes equipped with anti-vibration features that reduce vibration by 30%.
- Increased Power: The 123MAX hammer has a 15% impact force increase over standard air hammers.
- Durable: This hammer can withstand anything, including repeated drops and harsh conditions. No matter where you take it, it will perform like new.
- Quick-Change Retainer: This quick-change retainer allows you to quickly and easily change out chisels, increasing your productivity as you work.
- Optimized for the vehicle repair industry, heavy trucks, and MRO
| Type | Chiseling |
| Length | 7 13/64 in |
| Handle Type | Pistol Grip |
| Blows/Minute | 3,530 bpm |
| Tool Wt. | 3.9 lb |
| Retainer Type | Quick Change |
| Hose Size [Min] | 3/8 in |
| Air Consumption @ Load | 24.1 cfm, 682.4 I/min |
| Weight | 9.4 LB |
| EAN or UPC | 663023152578 |

