- 4800 Blows/Minute
description
- The 125B Needle & Chisel Scaler is the ultimate 2-in-1 tool for technicians taking on tough surface preparationtasks across demanding industries. Built to tackle everything from weld prep and post-weld cleaning to rust anddirt removal, the 125B provides the flexibility of needle and chisel scaling in one high performance tool. It bringsthe speed and power needed to remove stubborn rust, coatings, and weld slag with exceptional durability andefficiency. With no need for additional kits, the 125B lets you switch effortlessly between applications,increasing productivity while delivering premium results.
applications
- Remove Paint, Rust, Dirt, Weld Slag
features
- Rugged and Reliable: The 125B’s upgraded needle spring extends tool life to keep up with heavy daily use in industrial applications. This rugged tool performs reliably in dirty environments and handles grime, grit, and wear day after day, making it a durable partner for the most challenging projects.
- Speed Matters: Impacting at 4800 blows per minute, 19 high strength needles cover a larger working area, reducing total work time compared to lower powered tools with fewer needles. Tool free housing and adjustable needle length lets quickly you fine-tune the tool for specific tasks.
- Cleaner Surfaces, Faster: Crush stubborn grime, rust, and weld slag with the 125B’s high powered performance. Its 1-1/8” stroke delivers hard hitting impacts, making short work of tough surface defects and contaminants. Cleaner surfaces, faster.
- Switch Between Applications in Seconds: The 125B Needle & Chisel Scaler converts effortlessly from needle scaling to chisel scaling, giving you the flexibility to tackle multiple surface preparation tasks with one investment. Remove the needle housing assembly and anvil, and you’re ready to attach a variety of Ingersoll Rand chisels, making it easy to adapt to different materials and applications.
includes
- (19) 7" length 1/8" diameter needles
| Width | 3.5 in |
| Air Inlet Size | 1/4 in |
| Warranty | 1-Year |
| Height | 2.37 in |
| Air Pressure | 90 psi |
| Air Consumption @ Load | 20 cfm, 566 lpm |
| Air Inlet Type | NPT |
| Length | 18.3 in |
| Blows/Minute | 4800 bpm |
| Standard | CE, EAC |
| Vibration Level | 7.7 m/s2 |
| Sound Pressure/Power | 99/110 Db(A) |
| Throttle Type | Lever |
| Vibration Uncertainy (K) | 1.3 m/s2 |
| Stroke Length | 1.13 in |
| Hose Size [Min] | 5/16 in |
| Bore Dia. | 1 in |
| Handle Type | Straight |
| Weight | 6.95 LB |
| EAN or UPC | 840462300559 |

