- 4800 bpm Blows/Minute
- 1 in Bore Diameter
- 1.125 in Stroke Length
description
- The 125 Series Chisel Scaler is excellent for surface preparation work, involving the cleaning or removal of paint, rust, dirt or weld slag. It is a durable, dependable and economical solution to all your chiseling needs.
features
- Reliability: You can count on the 125 Series, no matter how many jobs you take it to.
- With 4,800 blows per minute at free speed, you’ll be speeding through jobs.
- Great for Vehicle Repair: Thanks to an ergonomic inline configuration and a short stroke, this tool is great for vehicle repair work.
| Stroke Length | 1.125 in |
| Air Inlet | 1/4 in |
| Actuation | Lever |
| Shank Size | 1/2 in |
| Series | 125 Series |
| Power Source | Air Powered |
| Hose Size [Min] | 5/16 in |
| Air Consumption @ Load | 20 cfm, 566 I/min |
| Duty Rating | Medium Duty |
| Bore Dia. | 1 in |
| Air Inlet Type | NPT |
| Housing Material | Steel |
| Air Pressure | 90 psi |
| Handle Type | Inline |
| Shank Type | Square |
| Warranty | 1 Year |
| Weight | 4.5 LB |
| EAN or UPC | 663023152929 |

