- Pneumatic Rammer
- 870 blows/min
features
- Muffled exhaust for reduced noise and operator fatigue
- Wide choice of butts
- Unique double-action "sand wiper" seal excludes dirt and grit from inside the tool for reduced wear and long life
| Cycle Rate | 870 blows/min |
| Type | Bench Rammer/Tamper |
| Length | 21 1/2 in |
| Handle Type | Body Grip |
| Air Consumption [Max] | 14 ft3/min |
| Control Type | On/Off - Lever |
| Weight | 13.8 LB |
| EAN or UPC | 663023081519 |

