- Riveting Hammer
features
- Professionals who want the best choose this tool for front end work, heavy exhaust work, riveting, king pin removal, bushing driving, and bolt shearing
- Extra-sensitive tease throttle controls starting strokes
- Longer stroke piston
| Air Consumption | 3 ft3/min |
| Hose Size [Min] | 0.3125 in |
| Shank Diameter | 0.401 in |
| Cycle Rate [Max] | 1725 blows/min |
| Length | 8 1/2 in |
| Inlet Size | 1/4 in NPT(F) |
| Pressure | 90 psi |
| Retainer Type | Beehive |
| Type | Super Duty |
| Air Consumption @ Load | 11 ft3/min |
| Weight | 3.85 LB |
| EAN or UPC | 663023000572 |

