- 2600 Blows/Minute
- 3/4 in Bore Diameter
- Pistol Grip Handle
- 5 Piece
description
- The 135MAX HD Air Hammer is the next generation air hammer that builds on the foundation set by 119MAX—incredible performance and power at an accessible cost—while leveraging a fine-tuned feather-able trigger, inspired by legendary Ingersoll Rand® impact wrenches, for more precision and even better results. Featuring an optimized combination of power and speed to achieve best-in-class 2600 BPM, the 135MAX can breeze through any job, from heavy duty front-end applications to the jobs that call for a lighter touch. And it’s all backed by a two-year warranty. Send your productivity soaring with the 135MAX HD Air Hammer.
applications
- Vehicle Repair, Exhaust Front End Jobs, Bolt Cutting
features
- MAX Power: Break at lightspeed with the most powerful air hammer available- 15% more powerful to get your job done 15% faster than the leading competitive air hammer.
- MAX Productivity: Quick-Change retainer provides fast chisel changeovers (included with tool).
- MAX Control: Feather-able trigger to give you the ultimate control over every job- from jobs that require the lightest touch to the hardest hitting applications, we’ve got you covered.
- MAX Assurance: The 135MAX is backed by a two-year warranty, giving you peace of mind that your tool will work when you need it, every time.
- MAX Comfort: Shock reduction and anti-slip grip.
| Shank Type | Round |
| Actuation | Feather-Touch Trigger |
| Shank Size | 0.401 in |
| Standards | CE, UKCA |
| Retainer Type | Quick Change |
| Bore Dia. | 3/4 in |
| Handle Type | Pistol Grip |
| Air Consumption @ Load | 2.66 cfm, 75.36 lpm |
| Air Pressure | 90 psi |
| Blows/Minute | 2600 |
| Hose Size [Min] | 3/8 in |
| Sound Pressure | 98 Db(A), 107 Db(A) |
| Duty Rating | Heavy |
| Air Inlet | 1/4 in NPT |
| Warranty | 2 Years |
| Stroke Length | 3 in |
| Housing Material | Aluminum Alloy |
| Weight | 10.2 LB |
| EAN or UPC | 663023168029 |

