- 15 hp
- 120 gal Horizontal
- 460/3
- 52 ft3/min
- Rotary Screw Air Compressor
description
- Rotary screw models compress air through two oil-flooded, intermeshed helical screws. This form of compression offers maximum efficiency at much higher air quality levels than reciprocating models with constant pressure capabilities. Rotary screw air compressors can operate 24/7, continuous-duty at extremely quiet noise levels compared to reciprocating compressors. Standard listed units rated at 125 psi. Optional 150 psi and 200 psi also available.
features
- Robust air end design with a legacy of industry leading reliability
- 100% continuous-duty
- Low sound level enclosure
| Tank Size | 120 gal |
| Length | 75 in |
| NPT Outlet | 3/4 in |
| Stages | 2 |
| Height | 63.700 in |
| Voltage/Phase | 460/3 |
| Model | UP6-15c-125 |
| Pressure [Max] | 125 psi |
| Air Consumption [Average] | 52 ft3/min |
| Package Type | Standard Rotary |
| Tank Type | Horizontal |
| Compressor Design | Rotary Screw |
| Weight | 961.199 LB |


