- 15 hp
- 80 gal Horizontal
- 200/3
- 47.3 ft3/min
- Rotary Screw Air Compressor
description
- Rotary screw models compress air through two oil-flooded, intermeshed helical screws. This form of compression offers maximum efficiency at much higher air quality levels than reciprocating models with constant pressure capabilities. Rotary screw air compressors can operate 24/7, continuous-duty at extremely quiet noise levels compared to reciprocating compressors. Standard listed units rated at 150 psi. Optional 125 psi units also available. Total Air System (TAS) rotary screw air compressors offer a complete solution for your compressed air needs. A stainless steel heat exchanger and integrated compressor provide clean, dry air in one easy-to-use package with dryer controls for ultimate flexibility.
features
- Cycling refrigerated air dryer only operates when compressor is running, saving energy costs
- Prepiped, single point condensate drain system
- Two coalescing filters
- Robust air end design with a legacy of industry leading reliability
- 100% continuous-duty
- Low sound level enclosure
| Package Type | Total Air System Rotary w/ Integrated Dryer |
| Pressure [Max] | 150 psi |
| Model | UP6-15cTAS-150 |
| Compressor Design | Rotary Screw |
| Tank Type | Horizontal |
| Tank Size | 120 gal |
| Length | 75 in |
| Stages | 2 |
| NPT Outlet | 3/4 in |
| Air Consumption [Average] | 47.3 ft3/min |
| Height | 63.700 in |
| Voltage/Phase | 200/3 |
| Weight | 1003.086 LB |


