Ingersoll-Rand Co.
2-7100E15
Stationary Electric-Driven Duplex Reciprocating Air Compressor
Item #105425085
- Stationary Reciprocating Compressor
- 120 gal Horizontal Tank
- 15 hp
- 230 Volt Single Phase or 200, 230, 460 or 575 Volt Three Phase
- 2-Stage
| Compressor Design | Reciprocating |
| Phase | Single Phase, Three Phase |
| Air Consumption [Average] | 50 ft3/min |
| Voltage Rating | 460, 575, 230, 200 |
| Voltage/Phase | 200/230/460/575/3 |
| Tank Type | Horizontal |
| Pressure [Max] | 175 psi |
| Driver | Electric |
| Model | Stationary Electric-Driven Duplex |
| NPT Outlet | 1 in |
| Engine | N/A |
| Height | 62 in |
| Air Flow @ Pressure | 50 ft3/min @ 175 psi |
| Compressor Type | Stationary |
| Length | 80 in |
| Tank Size | 120 gal |
| Stages | 2 |
| Weight | 2400.0 LB |
