- 5 hp, 60 gal Vertical Tank Reciprocating Air Compressor
- 135 psi Max Pressure
- One Stage
- 230-1-60 Voltage Engine
description
- Without Start-up Kit
features
- Durable cast iron construction
- 100% continuous-duty for tough applications
- Extended pump life for years of trouble-free service
- Industrial-quality design
- Ideal for most anyone from the do-it-yourselfer to the professional air compressor user
| Compressor Type | Portable |
| NPT Outlet | 1/2 in |
| Air Flow @ Pressure | 18.1 ft3/min @ 90 psi |
| Height | 73 in |
| Driver | Electric |
| Voltage/Phase | 230/1 |
| Stages | 1 |
| Compressor Design | Reciprocating |
| Phase | Single Phase |
| Package Type | Box |
| Operating Pressure [Max] | 175 psi |
| Body Material | Cast Iron |
| Width | 22 in |
| Drive Type | Electric |
| Tank Size | 60 gal |
| Engine | Ingersoll-Rand |
| Voltage Rating | 230 |
| Tank Type | Vertical |
| Material | Cast Iron |
| Model | SS5L5 |
| Length | 29.400 in |
| Pressure [Max] | 135 psi |
| Weight | 136.0 LB |


