- 1/4 in Drive Size
- 14500 rpm Maximum Free Speed
- Pistol Grip Handle
- 55 ft-lb Torque
description
- Despite its small size, this Mini Impact Wrench packs a punch. Thanks to its rocking dog impact mechanism and finely tuned vane motor, this wrench is as compact as it is powerful.
applications
- Designed to remove and install threaded fasteners. Optimized for the vehicle repair industry, body shops, and MRO
features
- Access: Thanks to its small size, this wrench can fit in even the toughest to reach spaces.
- Reliability: These parts will stand the test of time. The rocking dog impact mechanism is easy to maintain, and delivers a powerful burst with low air needs.
- Increased Productivity: The less time you have to worry about changing parts, the more time you have to work.
- 1-year warranty
| Handle Type | Pistol Grip |
| Exhaust Location | Bottom |
| Warranty | 1 Year |
| Hose Size [Min] | 3/8 in |
| Impact Mechanism | Rocking Dog |
| Air Consumption | 5 cfm, 382 lpm |
| Drive Size | 1/4 in |
| Retainer Type | Friction Ring |
| No. of Power Settings | Continuous |
| Free Speed [Max] | 14500 rpm |
| Handle Material | Composite |
| Motor | Reverse Bias |
| Drive Type | Square |
| Blows/Minute | 3650 |
| Side to Center | 0.85 in |
| Air Inlet | 1/4 in NPT |
| Air Pressure | 90 psi |
| Torque | 55 ft-lb, 75 nm |
| Actuation | Trigger |
| Standards | CE |
| Housing Material | Impact and Chemical-Resistant Composite Housing and Patented Steel Reinforced Frame |
| Duty Rating | General |
| Weight | 0.217 LB |

