- 3/8 in Drive Size
- 300 ft-lb Maximum Reverse Torque
- 15000 rpm Free Speed
description
- The 2115TiMAX delivers best in class performance for a tool less than six inches long and weighing less than two and a half pounds. The minimal size of this tool will allow greater access to tight spaces, while the minimal weight will reduce operator fatigue...all while still delivering MAX performance.
features
- Durable: With a titanium hammer case and composite housing, this wrench can withstand anything, including repeated drops and harsh environments. In fact, we provide a 2-year warranty to prove it.
- Versatile: This tool is so versatile, it can be used in just about any market.
- Reliable This wrench has been tested and is guaranteed to last. It’ll deliver the same level of power every time.
- Easier access to grease fitting – for quicker maintenance and less downtime
- Enhanced socket retention
- 7-vane Motor delivers added power with less weight
- Finely tuned twin hammer impact mechanism and motor deliver more torque, durability, and efficiency
- Feather-touch trigger provides maximum control of this air impact wrench
- Anodized end plate for enhanced durability
- Pin anvil ensures positive socket retention
- Optimized for the vehicle repair industry, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction
- Patented one-hand forward/reverse control for easy operation
- Optimized air flow for maximized performance when using this pneumatic impact wrench
| Hose Size [Min] | 3/8 in |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Air Pressure | 90 psi |
| Actuation | Trigger |
| Drive Size | 3/8 in |
| Sound Level | 89.7 dB |
| Reverse Torque [Max] | 300 ft-lb, 407 nm |
| Free Speed | 15000 rpm |
| Air Consumption [Max] | 17 ft3/min |
| Bolt Dia. [Max] | 7/16 in |
| Free Speed [Max] | 15000 rpm |
| Series | 2115TIMAX Series Impact Wrench |
| Blows/Impacts Per Minute | 1500 blows/min |
| Length | 5.950 in |
| Torque Range | 25 to 230 ft lb |
| Rotation Speed | 15000 rpm |
| Warranty | 2 Years |
| Hose Size | 0.375 in |
| Torque | 300 ft lb |
| Handle Type | Pistol Grip |
| NPTF Size | 1/4 in |
| Air Consumption [Average] | 4 cfm, 113 I/min |
| Pressure [Max] | 6.2 Bar |
| Power Source | Air Powered |
| Handle Material | Composite |
| Exhaust Location | Bottom |
| Motor | Reverse Bias |
| Air Inlet | 1/4 in |
| No. of Power Settings | 4 |
| Duty Rating | Maintenance Duty |
| Air Inlet Type | NPT |
| Retainer Type | Pin Detent |
| Drive Type | Square |
| Air Consumption @ Load | 17 cfm, 481 I/min |
| Type | Full-Size |
| Inlet Size | 1/4 in NPT |
| Weight | 2.49 LB |
| EAN or UPC | 663023043159 |

