- Pistol Grip Impact Wrench, 1/2 in Drive, 15,000 rpm Max Speed
| Breakaway Torque | 332 ft-lb |
| Housing Material | Composite |
| Series | 2115TIMAX Series Impact Wrench |
| Standard | 28927, ISO 15744, ISO11148 |
| Impacts Per Minute | 1500 |
| Impact Rated | Yes |
| Family Name | Impact Wrench |
| Drive Size | 1/2 sq in |
| Handle Type | Pistol Grip |
| Drive Type | Standard |
| Air Consumption | 17 Cfm |
| Retainer Type | Pin Detent |
| Length | 6 in |
| Power Source | Air Powered |
| Fastening Torque | 251 ft-lb |
| Weight | 3.31 LB |
| EAN or UPC | 663023043166 |

