Skip to content Skip to navigation menu
Square Drive Pistol Grip Impact Wrench

2125QTIMAX

Square Drive Pistol Grip Impact Wrench
Item #101522522
  • 1/2 in Drive Size
  • 330 ft-lb Maximum Reverse Torque
  • 15000 rpm Free Speed
Square Drive Pistol Grip Impact Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2 in Drive Size
  • 330 ft-lb Maximum Reverse Torque
  • 15000 rpm Free Speed

description

  • Made with durable materials and featuring a number of different anvil configurations, this 2115TiMAX Series are a tools you can count on. Ingersoll Rand’s patented Quiet Tool Technology reduces the sound of the tool, sparing your ears without sacrificing a single ounce of power.

applications

  • Vehicle Repair, General Industrial, Facility Maintenance

features

  • Durable: With a titanium hammer case and composite housing, this wrench can withstand anything, including repeated drops and harsh environments.
  • Versatile: This tool is so versatile, it can be used in just about any market.
  • Reliable: This wrench has been tested and is guaranteed to last. It’ll deliver the same level of power every time.
  • Easier access to grease fitting – for quicker maintenance and less downtime
  • Enhanced socket retention
  • 7-vane Motor delivers added power with less weight
  • Finely tuned twin hammer impact mechanism and motor deliver more torque, durability, and efficiency
  • Feather-touch trigger provides maximum control of this air impact wrench
  • Anodized end plate for enhanced durability
  • Optimized for the vehicle repair industry, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction
  • Patented one-hand forward/reverse control for easy operation
  • Optimized air flow for maximized performance when using this pneumatic impact wrench
  • 2-year warranty
Drive Size 1/2 in
Hose Size [Min] 3/8 in
Fastening Torque 332 ft-lb
Actuation Trigger
Air Inlet Type NPT
Air Consumption 17 Cfm
Bolt Dia. [Max] 7/16 in
Impacts Per Minute 1500
Housing Material Composite
Impact Rated Yes
Drive Type Square
Warranty 2 Years
Length 6 in
Handle Type Pistol Grip
Power Source Air Powered
Reverse Torque [Max] 330 ft-lb, 447 nm
No. of Power Settings 4
Air Pressure 90 psi
Series 2125QTIMAX Series Impact Wrench
Retainer Type Friction Ring
Pressure [Max] 6.2 Bar
Air Inlet 1/4 in
Family Name Impact Wrench
Exhaust Location Bottom
Breakaway Torque 300 ft-lb
Standard ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744
Free Speed 15000 rpm
Motor Reverse Bias
Type Full-Size
Duty Rating Maintenance Duty
Weight 3.31 LB
EAN or UPC 663023043142
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison