- 1/2" Drive
- 50-400 ft lb Torque Range
- 1200 bpm
- 9500 rpm
- 6 7/8" Length
features
- Plated steel hammer case
- Pressure-feed impact mechanism lubrication
- Pin-type socket retainer
| Rotation Speed [Max] | 9500 rpm |
| Torque Range | 50 to 400 ft lb |
| Length | 6 7/8 in |
| Air Consumption [Max] | 24 ft3/min |
| Hose Size | 0.375 in |
| Drive Size | 1/2 in |
| Blows/Impacts Per Minute | 1200 blows/min |
| Free Speed [Max] | 9500 rpm |
| NPTF Size | 1/4 in |
| Hose Size [Min] | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Bolt Cap: Dia. | 9/16 in |
| Weight | 5.0 LB |

