- 1/2 in Drive Size
- 10250 rpm Maximum Free Speed
- Pistol Grip Handle
- 600 ft-lb Torque
description
- Specifically designed to meet ATEX Zone 1 or Zone 2 requirements, this 2130 Series Impact Wrench was built to help you succeed. Reliable and durable from your first to your last job, this wrench will see you through.
applications
- Hazardous Environment, Heavy Industry, Oil&Gas, Foundry
features
- Durability: Thanks to its steel hammer case and composite housing, this wrench will endure anything, from repeated drops to harsh chemicals. It'll never let you down.
- Bronze bushing reduces risk of sparks
- Twin hammer mechanism ensure consistent power and balance
- Pressure-fed mechanism lubrication ensures complete coverage throughout the tool
- Feather-touch trigger allows precise delivery of pressure and speed
- Composite Housing is impact and chemical resistant to extend the life of the tool.
- ATEX Marking: ATEX 2014/34/EU and Ex h IIA T6 Gb X
- ISO 80079-36 Certified
| Air Consumption | 4.8 cfm |
| Exhaust Location | Bottom |
| Torque | 600 ft-lb, 813 nm |
| Retainer Type | Pin Detent |
| Actuation | Feather-Touch Trigger |
| Hose Size [Min] | 3/8 in |
| Handle Type | Pistol Grip |
| Standards | ATEX 2014/34/EU, ATEX EX H IIA T6 GB X, ISO 80079-36 |
| Duty Rating | Atex, Hazardous |
| Drive Size | 1/2 in |
| Motor | Reverse Bias |
| No. of Power Settings | 4 |
| Impact Mechanism | Twin Hammer |
| Free Speed [Max] | 10250 rpm |
| Drive Type | Square |
| Air Inlet | 1/4 in NPT |
| Air Pressure | 90 psi |
| Blows/Minute | 1250 |
| Warranty | 1 Year |
| Side to Center | 1.35 in |
| Handle Material | Composite |
| Weight | 0.0 LB |

