- 1/2" Drive
- 50-400 ft lb Torque Range
- 1250 bpm
- 9500 rpm
- 7.100" Length
features
- Unique sound reduction advancements reduce sound output to just 96 dB
- Super strong composite housing with titanium hammer case
| Sound Level | 82 dB |
| Hose Size [Min] | 0.375 in |
| Bolt Cap: Dia. | 9/16 in |
| Blows/Impacts Per Minute | 1250 blows/min |
| NPTF Size | 1/4 in |
| Rotation Speed [Max] | 9500 rpm |
| Hose Size | 0.375 in |
| Inlet Size | 1/4 in NPT |
| Air Consumption [Max] | 23 ft3/min |
| Free Speed [Max] | 9500 rpm |
| Torque Range | 50 to 400 ft lb |
| Length | 7.100 in |
| Drive Size | 1/2 in |
| Weight | 4.6 LB |

