- 1/2" Air Impactool™ Wrench
- 1250 blows/min
- 1/4" NPT(F)
features
- Titanium hammer case is lightweight with unparalleled durability
- The original, perfected twin hammer mechanism utilizes proprietary advanced metallurgy
- Patented four-position power regulator dial for MAX control
- Patented one-hand forward/reverse for easy operation
- Feather-touch trigger enables impressive control
- Patented Quiet Tool technology, which reduces sound levels caused by air pulsating through the impact motor
| Cycle Rate | 1250 blows/min |
| Free Speed [Max] | 9800 rpm |
| Free Speed | 9800 rpm |
| Retainer Type | Pin |
| Drive Size | 1/2 in |
| Hose Size | 0.375 in |
| Torque [Max] | 550 ft lb |
| Air Consumption | 5 ft3/min |
| Length | 7.350 in |
| Torque [Min] | 50 ft lb |
| Inlet Size | 1/4 in NPT |
| Noise Level | 86 dBA |
| Maximum Torque | 780 ft lb Reverse |
| Weight | 4.85 LB |

