- 3/4 in Drive Size
- 1350 ft-lb Maximum Reverse Torque
- 7000 rpm Free Speed
description
- As one of the toughest, most durable wrenches on the market 2145QiMAX Series is particularly beneficial in vehicle repair work — though this impact wrench is well suited for any job you want to take on.
features
- MAX POWER: 1350 ft-lb (1830Nm)maximum reverse torque from a tool that weighs just 7.4 lbs (3.36kg)and is compact enough to access tight spaces:
- MAX DURABILITY: Built to last and designed to withstand tough use in rugged environments
- a two-year limited warranty is standard
- MAX PRODUCTIVITY: An air motor that’s 16% more efficient than its predecessor and an easy-to-clean inlet screen means less downtime, better tool performance, and less money spent on compressed air
- Easier access to grease fitting – for quicker maintenance and less downtime
- Steel hammer case is designed to be strong and durable, to protect the interior components of the air impact wrench
- Enhanced socket retention
- 7-vane Motor delivers added power with less weight
- Finely tuned twin hammer impact mechanism and motor deliver more torque, durability, and efficiency
- Feather-touch trigger provides maximum control of this air impact wrench
- Anodized end plate for enhanced durability
- Optimized for the vehicle repair industry, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction
- Patented one-hand forward/reverse control for easy operation
- Optimized air flow for maximized performance when using this pneumatic impact wrench
| Type | Full-Size |
| Free Speed | 7000 rpm |
| Motor | Reverse Bias |
| Sound Level | 91.1 dB |
| Torque [Min] | 200 ft lb |
| Power to Weight Ratio | 182 ft-lb/lb |
| Impacting Sound Pressure/Power | 96.3 / 107.3 Db |
| Drive Size | 3/4 in |
| Air Inlet | 3/8 in |
| Warranty | 2 Years |
| Hose Size | 0.5 in |
| Blows/Impacts Per Minute | 1150 blows/min |
| Inlet Size | 3/8 in NPTF |
| Air Consumption @ Load | 32 cfm, 906 I/min |
| Reverse Torque [Max] | 1350 ft-lb, 1830 nm |
| Duty Rating | Maintenance Duty |
| Free Speed Sound Pressure/Power | 91.1 / 102.1 Db |
| Breakaway Torque | 1700 ft-lb, 2305 nm |
| Length | 8 1/2 in |
| Noise Level | 91.1 dBA |
| Drive Type | Square |
| Power Source | Air Powered |
| Rotation Speed [Max] | 7000 rpm |
| Pressure [Max] | 6.2 Bar |
| Hammer Case | Steel |
| Air Inlet Type | NPT |
| Torque [Max] | 1830 ft lb |
| Hose Size [Min] | 1/2 in |
| End Plates | Aluminum with Steel Wear Plate |
| Series | 2145QIMAX Series Impact Wrench |
| Retainer Type | Friction Ring and Thru-hole |
| Exhaust Location | Bottom |
| Torque Range | 200 to 1830 ft lb |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| No. of Vanes | 7 |
| Forward/Fastening Torque | 1100 ft-lb, 1491 nm |
| Handle Material | Composite |
| Superseded To | 2146Q1MAX |
| No. of Power Settings | 4 |
| Air Consumption | 8.5 ft3/min |
| Actuation | Trigger |
| Anvil Length | Standard |
| Air Pressure | 90 psi |
| Handle Type | Pistol Grip |
| Vibration Level | 8.69 m/s2 |
| Air Consumption [Average] | 8.5 cfm, 241 I/min |
| Bolt Dia. [Max] | 1 in |
| Weight | 9.2 LB |
| EAN or UPC | 663023093406 |

