- 1 in Drive Size
- 1450 ft-lb Maximum Reverse Torque
- 5500 rpm Free Speed
description
- The 2146MAX Series Impact Wrenches – including the 2146Q2MAX, is the most powerful 1′′ impact in its class. Available in ¾′′ (2146Q1MAX) drive and extended anvil pistol grip configurations, these tools have been engineered with an innovative pressure gauge that ensures optimized air flow and pressure. These quiet impact wrenches help you maximize productivity across a range of jobs and tackle anything that comes your way. And because you can avoid operating below and above the recommended 90 PSI air pressure, your tool will last longer and perform more reliably. Work more and spend less – the 2146MAX Series helps you do what you do best.
features
- Cold-forged twin hammer impact mechanism and motor deliver 2,000 ft-lbs of Nut Busting Torque, durability, and efficiency
- Steel hammer case stands up to drops and everyday abuse
- Patented one-hand forward/reverse and feather-touch trigger provides maximum control
- Ingersoll Rand’s Quiet Technology reduces the sound of the tool, sparing your ears without sacrificing a single ounce of power
- Pressure gauge improves productivity and prolongs product life
- A lightweight, balanced, air impact wrench that weighs just 8.0 lbs
- 1" Drive Square for larger socket sizes
- Impact and chemical-resistant housing protects against repeated drops and exposure to shop fluids
- Optimized for the vehicle repair industry, heavy trucks, tire lanes, fleet maintenance, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding and construction
| Actuation | Trigger |
| Standard | CE, UKCA, EAC |
| Housing Material | Composite Housing and Steel Reinforced Frame |
| Series | 2146MAX Series |
| Hose Size [Min] | 1/2 in |
| Power Source | Air Powered |
| Reverse Torque [Max] | 1450 ft-lb, 1966 nm |
| Motor | Reverse Bias |
| Breakaway Torque | 2000 ft-lb, 2712 nm |
| Air Pressure | 90 psi |
| Warranty | 2 Years |
| Handle Type | Pistol Grip |
| Retainer Type | Friction Ring and Thru-hole |
| Air Inlet | 1/2 in |
| Duty Rating | Maintenance Duty |
| No. of Power Settings | 4 |
| Drive Size | 1 in |
| Free Speed | 5500 rpm |
| Pressure [Max] | 6.2 Bar |
| Handle Material | Composite |
| Exhaust Location | Bottom |
| Air Inlet Type | NPT |
| Drive Type | Square |
| Bolt Dia. [Max] | 1 in |
| Air Consumption [Average] | 14 cfm, 396 I/min |
| Air Consumption @ Load | 36 cfm, 1090 I/min |
| Weight | 1.5 LB |
| EAN or UPC | 663023164618 |

