- 1 in Drive Size
- 1350 ft-lb Maximum Reverse Torque
- 7000 rpm Free Speed
description
- The Ingersoll Rand 2155QiMAX 1" Impact Wrench delivers incredible performance and industrial-grade durability in an impact wrench. Plus, its efficient air motor reduces air consumption to save you money. Perfect for the most demanding applications, such as truck and bus service, construction and agricultural equipment maintenance, as well as the MRO market.
features
- MAX POWER: 1350 ft-lb (1830Nm)maximum reverse torque from a tool that weighs just 7.4 lbs (3.36kg)and is compact enough to access tight spaces:
- MAX PRODUCTIVITY: An air motor that’s 16% more efficient than its predecessor and an easy-to-clean inlet screen means less downtime, better tool performance, and less money spent on compressed air
- Easier access to grease fitting – for quicker maintenance and less downtime
- Steel hammer case is designed to be strong and durable, to protect the interior components of the air impact wrench
- Enhanced socket retention
- 7-vane Motor delivers added power with less weight
- Finely tuned twin hammer impact mechanism and motor deliver more torque, durability, and efficiency
- Feather-touch trigger provides maximum control of this air impact wrench
- Anodized end plate for enhanced durability
- Optimized for the vehicle repair industry, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction
- Patented one-hand forward/reverse control for easy operation
- Optimized air flow for maximized performance when using this pneumatic impact wrench
| Pressure [Max] | 6.2 Bar |
| Duty Rating | Industrial Duty |
| End Plates | Aluminum with Steel Wear Plate |
| Rotation Speed [Max] | 7000 rpm |
| Drive Size | 1 in |
| Torque [Min] | 200 ft lb |
| Torque [Max] | 1830 ft lb |
| Bolt Dia. [Max] | 1 in |
| Air Pressure | 90 psi |
| Anvil Length | Standard |
| Hose Size | 0.5 in |
| Air Consumption [Average] | 8.5 cfm, 241 I/min |
| Vibration Level | 8.7 m/s2 |
| Air Inlet | 3/8 in |
| Handle Material | Composite |
| Reverse Torque [Max] | 1350 ft-lb, 1830 nm |
| Free Speed Sound Pressure/Power | 91.1 / 102.1 Db |
| Type | Full-Size |
| Air Inlet Type | NPT |
| No. of Vanes | 7 |
| Noise Level | 91.1 dBA |
| Hose Size [Min] | 1/2 in |
| Length | 8.800 in |
| Torque Range | 200 to 1830 ft lb |
| Forward/Fastening Torque | 1100 ft-lb, 1491 nm |
| Standard | ISO 11148-6, Cagi B186, ISO 28927-2, ISO 15744 |
| Exhaust Location | Bottom |
| Retainer Type | Friction Ring and Thru-hole |
| Impacting Sound Pressure/Power | 96.3 / 107.3 Db |
| Free Speed | 7000 rpm |
| Handle Type | Pistol Grip |
| Power to Weight Ratio | 182.4 ft-lb/lb |
| Blows/Impacts Per Minute | 1150 blows/min |
| No. of Power Settings | 4 |
| Air Consumption @ Load | 32 cfm, 906 I/min |
| Actuation | Trigger |
| Warranty | 2 Years |
| Series | 2155QIMAX Series Impact Wrench |
| Motor | Reverse Bias |
| Inlet Size | 3/8 in NPTF |
| Power Source | Air Powered |
| Breakaway Torque | 1700 ft-lb, 2305 nm |
| Sound Level | 91.1 dB |
| Drive Type | Square |
| Hammer Case | Steel |
| Weight | 7.4 LB |
| EAN or UPC | 663023097183 |

