- 3/8" Dr. Impact Wrench
- 3.0 ft3/min
- 8000 rpm
- 1/4" NPT(F)
features
- This durable in-line wrench is handy for the small cramped spaces common to small engine repair and other general service work
- Contoured composite butterfly throttle for comfort and control
- Recessed regulator dial
| Free Speed [Max] | 8000 rpm |
| Inlet Size | 1/4 in NPT |
| Control Type | Butterfly Throttle |
| Noise Level | 97.5 dBA |
| Hose Size [Min] | 0.375 in |
| Torque [Max] | 175 ft lb |
| Length | 6 1/8 in |
| Air Consumption @ Load | 13 ft3/min |
| Drive Size | 3/8 in |
| Type | Super Duty |
| Air Consumption | 3 ft3/min |
| Handle Type | Inline |
| Free Speed | 8000 rpm |
| Drive Type | Square |
| Weight | 2.95 LB |
| EAN or UPC | 663023010663 |

