- 3/4" Drive
- 250-900 ft lb Torque Range
- 1025 bpm
- 5750 rpm
- 8 1/2" Length
features
- Steel hammer case
- Integral muffler
- Built-in power regulator
- Through-hole socket retainer
| Rotation Speed [Max] | 5750 rpm |
| Blows/Impacts Per Minute | 1025 blows/min |
| Torque Range | 250 to 800 ft lb |
| Hose Size | 0.5 in |
| Length | 8 1/2 in |
| Inlet Size | 3/8 in NPT |
| NPTF Size | 3/8 in |
| Hose Size [Min] | 0.5 in |
| Drive Size | 3/4 in |
| Free Speed [Max] | 5750 rpm |
| Air Consumption [Max] | 55 ft3/min |
| Weight | 13.0 LB |
| EAN or UPC | 663023009995 |

